DESCRIPTION

  • Can become a storage system by simply manifolding several tanks together when larger quantities of stored water are necessary
  • Dependable and versatile
  • Perfect for simple installations or for needed replacements
  • Specially designed for installation where the peak demands require stored water

Laars ASME Storing Tank

LA0070101

Capacity:

SPECIFICATIONS

Capacity
120 gal
Height
63 in
Material
Steel
Maximum Pressure
300 psi

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS