DESCRIPTION

  • Codes for sensor errors
  • Extremely flexible venting
  • Features burner site glass
  • Features extremely durable construction
  • Works at an altitude range of 0-10,000'

Laars Mighty Therm® 2 Copper Nickel Water Heater with Pump

LMT2V0NACC1PLN

BTU:

SPECIFICATIONS

AMP
15
BTU
400000
CEC Compliant
For Sale in CA
Collection
Mighty Therm® 2
End Connection 1
NPT
Fuel Type
Natural Gas
Height
28-4/5 in
Material
Cast Iron
Maximum Pressure
160 psi
Maximum Temperature
200
Phase
Single Phase
Power Source
Gas
Supply Pipe Connection
1 in
Volts
120V
Water Heater Type
High Efficiency

Starting at
Call for Pricing
  • QUANTITY