DESCRIPTION

  • Extremely flexible venting
  • Features burner site glass
  • Features extremely durable construction
  • Works at an altitude range of 0-10,000'

Laars Copper Nickel Water Heater with Pump

LMT2V0NACK1PXN

BTU:

SPECIFICATIONS

AMP
15
BTU
500000
CEC Compliant
For Sale in CA
End Connection 1
NPT
Fuel Type
Natural Gas
Height
43-1/2 in
Phase
Single Phase
Power Source
Gas
Volts
120V
Water Heater Type
High Efficiency

Starting at
Call for Pricing
  • QUANTITY