Flow Switch for Laars Heating System AP0500, AP0600, AP0715, and PH0775
Flow Switch for Laars Heating System AP0500, AP0600, AP0715, and PH0775
Frequently Purchased Together
Product Details
- Outdoor electrical enclosure
- Adjustable set point
- Industrial design
- Paddle-type design
Specifications
- Application:
- Commercial
- Brand Model Compatibility:
- MagnaTherm, Mighty Max, Mighty Stack, Mighty Therm, Mighty Therm 2, NeoTherm, OmniTherm, PNCH 1000 (LP), PNCH 1000 (NG), PNCH 1250 (LP), PNCH 1250 (NG), PNCH 1500 (LP), PNCH 1500 (NG), PNCH 1750 (LP), PNCH 1750 (NG), PNCH 2000 (LP), PNCH 2000 (NG), PNCH 500 (LP)
- Length:
- 5 in
- Product Type:
- Flow Switch
- Volts:
- 120V
- Weight:
- 2 lb