Ignition Control for Laars Heating System PNCV and PNCH Heating System
Ignition Control for Laars Heating System PNCV and PNCH Heating System
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Three tries
- Ignition time is 4 seconds
- Automatic electronic ignition control
Specifications
- ANSI:
- ANSI Z21.20
- Brand Model Compatibility:
- Laars Heating System PNCV and PNCH Heating System
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA C22.2
- IAPMO Listed -:
- No
- Volts:
- 24V