116 gal. Residential Indirect Water Heater
Laars-Stor® 116 gal. Residential Indirect Water Heater
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Capacity:
- 116 gal
- Collection:
- Laars-Stor®
- Diameter:
- 28-1/4 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT x NPT
- Energy Star Compliant:
- No
- First Hour Rating:
- 325
- Height:
- 62-1/2 in
- IAPMO Listed -:
- No
- Lining of Tank:
- Stainless Steel
- Material:
- Stainless Steel
- Power Source:
- Indirect
- Pressure - Maximum:
- 150 psi, 300 psi
- UL Listed:
- No
- Water Heater Capacity Range:
- Greater than 100 gal
- Water Heater Type:
- Indirect Fired