40 gal Indirect-Fired Water Heater
Laars-Stor® 40 gal Indirect-Fired Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Capacity:
- 40 gal
- Collection:
- Laars-Stor®
- Color Finish Name:
- Stainless Steel
- Diameter:
- 24 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Energy Star Compliant:
- No
- First Hour Rating:
- 158
- Height:
- 35-1/2 in
- IAPMO Listed -:
- No
- MBH:
- 88
- Pressure - Maximum:
- 150 psi
- UL Listed:
- No
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Indirect Fired