299,000 BTU Water Heater with Pump
Mighty Therm® 2 299,000 BTU Water Heater with Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Normal mounted pump
- On/Off firing mode
- Indoor/outdoor volume water heater with natural gas
- Works at an altitude range of 0-10,000 ft
- Glass-lined cast iron with bronze trim
- NOx emissions below 10 ppm
- Cupro-nickel heat exchanger
- Meets ASHRAE 90.1b performance criteria and ASME "H" stamp
Documents
Specifications
- BTU:
- 299000
- CEC Compliant:
- For Sale in CA
- Collection:
- Mighty Therm® 2
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fuel Type:
- Natural Gas
- Height:
- 28-4/5 in
- Material:
- Cast Iron
- Maximum Temperature:
- 200
- Power Source:
- Gas
- Pressure - Maximum:
- 160 psi
- Supply Pipe Connection Size:
- 1 in
- Volts:
- 240V
- Water Heater Type:
- Lowboy