Indoor/Outdoor 500 MBH Natural Gas Commercial Water Heater
Mighty Therm2® Indoor/Outdoor 500 MBH Natural Gas Commercial Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 160 psi maximum working pressure
- Certified for indoor or outdoor placement
- ASME construction
- Hard water pump mounted and wired
- CSA low lead certified
- Two-stage firing
- Low NOx
- Certified for Category I or Category III vent systems
Specifications
- AFUE:
- 85.00 %
- ANSI:
- ANSI Z21.10.3
- ASME:
- ASME H
- Application:
- Commercial
- BTU:
- 500000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Coating:
- Enamel
- Collection:
- Mighty Therm2®
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Copper Nickel
- Condensing:
- No
- Depth:
- 29-2/5 in
- Emission:
- Low NOx
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Energy Star Compliant:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 2 in x 1-1/4 in
- Flow Rate:
- 68 gpm
- Flue Type:
- Metal
- Fuel Type:
- Natural Gas
- Height:
- 33-1/2 in
- ISO:
- No
- Ignition System:
- Hot Surface Ignition
- Indoor Outdoor:
- Indoor/Outdoor
- Input (MBH):
- 500 MBH
- Installation Type:
- Floor Mount
- Length:
- 29-2/5 in
- MBH:
- 500
- Material:
- Copper
- Maximum Temperature:
- 140
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Phase:
- Single Phase
- Power Source:
- Gas
- Pressure - Maximum:
- 160 psi
- Pressure Class:
- 125#
- Return Pipe Connection:
- 2 in
- Supply Pipe Connection Size:
- 2 in
- Temperature Range:
- -40 to 140 Deg F
- Touch Screen -:
- No
- UL Listed:
- No
- Volts:
- 120V
- Water Connections:
- Top
- Water Heater Type:
- Commercial
- Weight:
- 630 lb
- Width:
- 56-1/4 in