Commercial 999 MBH Natural Gas and Propane Water Heater
Mighty Therm2® Commercial 999 MBH Natural Gas and Propane Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- AFUE:
- 85.00 %
- ANSI:
- ANSI 372
- ASME:
- ASME 160
- Application:
- Commercial
- BTU:
- 999000
- CEC Compliant:
- For Sale in CA
- Coating:
- Enamel
- Collection:
- Mighty Therm2®
- Color Finish Name:
- Copper Nickel
- Depth:
- 29-2/5 in
- Emission:
- Low NOx
- Energy Star Compliant:
- No
- Flow Rate:
- 2548 gph
- Fuel Type:
- Natural Gas, Propane
- Height:
- 43-1/2 in
- Ignition System:
- Hot Surface Ignition
- MBH:
- 999
- Material:
- Stainless Steel
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Phase:
- Single Phase
- Power Source:
- Gas
- Pressure Class:
- 125#
- Supply Pipe Connection Size:
- 2-1/2 in
- Temperature Range:
- -40 to 140 Deg F
- UL Listed:
- No
- Volts:
- 120V