Residential Water/Steam Boiler 199 MBH Natural Gas

You last purchased this on
 
Laars

NeoTherm® Residential Water/Steam Boiler 199 MBH Natural Gas

This product requires certification to purchase.
Brand image
You last purchased this on
 
Laars

NeoTherm® Residential Water/Steam Boiler 199 MBH Natural Gas

  • Fast #
  • Part #LNTV199NXN3
  • Item #4662710
  • Manufacturer Part #NTV199NXN3
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Residential
BTU:
199000
CEC Compliant:
For Sale in CA
Collection:
NeoTherm®
Energy Star Compliant:
Yes
Fuel Type:
Natural Gas
Green Product:
Yes, Energy Star
Height:
50-1/2 in
Ignition System:
Direct Spark Ignition
Input (MBH):
199 MBH
Length:
24-1/2 in
Media:
Water/Steam
Phase:
Single Phase
Return Pipe Connection:
1/2 in
Supply Pipe Connection Size:
1/2 in