Residential Water/Steam Boiler 850 MBH Natural Gas
NeoTherm® Residential Water/Steam Boiler 850 MBH Natural Gas
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Residential
- BTU:
- 850000
- CEC Compliant:
- For Sale in CA
- Collection:
- NeoTherm®
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 50-1/2 in
- Ignition System:
- Direct Spark Ignition
- Input (MBH):
- 850 MBH
- Length:
- 24-1/2 in
- Media:
- Water/Steam
- Phase:
- Single Phase
- Return Pipe Connection:
- 1-1/2 in
- Supply Pipe Connection Size:
- 1-1/2 in
- Width:
- 25 in