Laars Storing Tank LA0073100

DESCRIPTION

  • ASME construction and meets ASHRAE 90.1b performance criteria
  • Dielectric fittings and handhole cleanout
  • Features 2" non-CFC foam insulation, brass drain valve, and 2 protective magnesium anode rods to protect from corrosion
  • Glass-lined tank
  • Rear water connection, plugged
  • Separate 1" NPT opening provided for installation of a temperature and pressure relief valve
  • Specially designed for installation where the peak demands require stored water

Laars Storing Tank

LA0073100

Capacity:

SPECIFICATIONS

Capacity
80 gal
Height
59-1/8 in
Material
Steel
Maximum Pressure
300 psi

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS