DESCRIPTION

  • Extremely flexible venting
  • Features burner site glass
  • Features extremely durable construction
  • Works at an altitude range of 0-10,000'

Laars Mighty Therm® 2 Water Heater with Pump

LMT2V0NACC1BLN

BTU:

SPECIFICATIONS

BTU
300000
Collection
Mighty Therm® 2
End Connection 1
NPT
Material
Cast Iron, Copper
Maximum Pressure
160 psi
Maximum Temperature
200
Phase
Single Phase
Supply Pipe Connection
1 in
Volts
24V
Water Heater Type
High Efficiency

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY