DESCRIPTION

  • Cupro-nickel heat exchanger
  • Glass-lined cast iron with bronze trim
  • Indoor/outdoor volume water heater with natural gas
  • Meets ASHRAE 90.1b performance criteria and ASME "H" stamp
  • NOx emissions below 10 ppm
  • Normal mounted pump
  • On/Off firing mode
  • Works at an altitude range of 0-10,000 ft

Laars Mighty Therm® 2 Water Heater with Pump

LMT2VNAC1N

BTU:

SPECIFICATIONS

BTU
299000
CEC Compliant
For Sale in CA
Collection
Mighty Therm® 2
End Connection 1
NPT
Fuel Type
Natural Gas
Height
28-4/5 in
Material
Cast Iron
Maximum Pressure
160 psi
Maximum Temperature
200
Phase
Single Phase
Power Source
Gas
Supply Pipe Connection
1 in
Volts
240V
Water Heater Type
High Efficiency

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS