DESCRIPTION

  • Pedestal sold separately

Lacava 17-1/2 x 11-3/4 in. Vessel Less Overflow with Single Hole Centerset Faucet

L546201001

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Faucet Installation
1 Hole
Installation Type
Vanity Top
Material
Porcelain
Overall Sink Size
17 1/2 in x 11 3/4 in

Starting at
Call for Pricing
  • QUANTITY