DESCRIPTION

Lacava Piazza 3-Hole Wall Mount porcelain lavatory Faucet

L427103

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.2-2013
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1-13
Center Size
5-1/2 in
Collection
Piazza
Color Finish
White
Color Finish Category
Whites
Faucet Installation
3 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Wall Mount
Vessel Only - FEI
No
Width
27-3/4 in

Starting at
Call for Pricing
  • QUANTITY