DESCRIPTION

Lacava Click-Clack Drain with Overflow

L710016OFCR

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Material
Brass

Starting at
Call for Pricing
  • QUANTITY