1 in. High Speed Concrete Blade

You last purchased this on
 
Lackmond

1 in. High Speed Concrete Blade

This product requires certification to purchase.
You last purchased this on
 
Lackmond

1 in. High Speed Concrete Blade

  • Fast #
  • Part #LEDH141251
  • Item #4229372
  • Manufacturer Part #EDH141251
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Application:
Concrete, Masonry
Arbor Hole Size:
1 in
Blade Thickness (in):
1/8 in
Blade Type:
Cement Cutter
Diameter:
14 in
Material:
Concrete