1/2 x 1/2 x 1/2 in. SDS-Plus Masonry 1 Piece

You last purchased this on
 
Lackmond

1/2 x 1/2 x 1/2 in. SDS-Plus Masonry 1 Piece

This product requires certification to purchase.
You last purchased this on
 
Lackmond

1/2 x 1/2 x 1/2 in. SDS-Plus Masonry 1 Piece

  • Fast #
  • Part #LSDSPLUS41210
  • Item #7253224
  • Manufacturer Part #SDSPLUS41210
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Bit Diameter(s) (In):
1/2 in
Bit Sizes:
1/2 in
Drill Bit Type:
Masonry
Length:
12-1/4 in
Magnetic:
No
Material:
Carbide
Number of Pieces:
1 Piece
Product Type:
Masonry Bit
Shank Size:
1/2 in
Shank Style:
SDS-Plus