1/2 x 1/2 x 1/2 in. SDS-Max® Masonry 1 Piece

Lackmond

1/2 x 1/2 x 1/2 in. SDS-Max® Masonry 1 Piece

Lackmond

1/2 x 1/2 x 1/2 in. SDS-Max® Masonry 1 Piece

  • Part #LSDSMAX1212
  • Item #7253328
  • Manufacturer Part #SDSMAX1212
3.7 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 16ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';

$1.00
EACH

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details


Specifications

Bit Diameter(s) (In):
1/2 in
Bit Sizes:
1/2 in
Drill Bit Type:
Masonry
Length:
12 in
Magnetic:
No
Material:
Carbide
Number of Pieces:
1 Piece
Product Type:
Masonry Bit
Shank Size:
1/2 in
Shank Style:
SDS-Max®

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 6ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.'; Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';