14 in. Multi-Application Wet/Dry Diamond Blade

You last purchased this on
 
Lackmond

14 in. Multi-Application Wet/Dry Diamond Blade

This product requires certification to purchase.
You last purchased this on
 
Lackmond

14 in. Multi-Application Wet/Dry Diamond Blade

  • Fast #
  • Part #LSTS4141251
  • Item #4137604
  • Manufacturer Part #STS4141251
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • It is designed with a castellated segmented turbo rim with undercut protection and is ideal for cutting concrete, asphalt, green concrete, overlay, masonry, brick, block, stone, and much more
  • The STS-4 is engineered with an air-cooling core to reduce heat and a high tension-core for durability
  • The STS-4 multi-application blade combines quality and feasibility for an excellent cost-performance value
  • Requires Certification

Documents


Specifications

Application:
Asphalt, Block, Brick, Cured Concrete, Granite, Green Concrete, Overlay, Piling, Stone
Arbor Hole Size:
1 in - 20
Blade Thickness (in):
10 mm
Diameter:
14 in