Size 9 Economy Hip in Black

You last purchased this on
 
Lacrosse Safety and Industrial

Size 9 Economy Hip in Black

This product requires certification to purchase.
You last purchased this on
 
Lacrosse Safety and Industrial

Size 9 Economy Hip in Black

  • Fast #
  • Part #L240090919
  • Item #4837039
  • Manufacturer Part #24009091-9
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM F-2413-11
Color Finish Name:
Black
Gender:
Mens
Height:
32 in
Material:
Rubber
Shoe Size:
9