DESCRIPTION

Ladish 150 psi Stainless Steel Flanged Swing Check Valve

L52729137

Valve Size:

SPECIFICATIONS

End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Material
Stainless Steel
Maximum Pressure
150 psi
Valve Size
1/2 in
Valve Type
Check Valves

Starting at
Call for Pricing
  • QUANTITY