DESCRIPTION

Ladtech 24 in. HDPE Manhole Adjustable Ring

LT24R

Height:

SPECIFICATIONS

Diameter
24 in
Height
1-1/4 in
Material
Plastic
Material Type
HDPE

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY