24 in. Tampico Floor Brush

You last purchased this on
 
Boardwalk®

24 in. Tampico Floor Brush

This product requires certification to purchase.
Brand image
You last purchased this on
 
Boardwalk®

24 in. Tampico Floor Brush

  • Fast #
  • Part #BWK20224
  • Item #4427198
  • Manufacturer Part #BWK 20224
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Tampico fibers resist heat and chemicals
  • Hardwood block floor brushes
  • Fine/Medium sweep
  • Requires Certification

Specifications

Brand Model Compatibility:
Broom Handles: BWK121, BWK122, BWK123, BWK124, BWK136, BWK137, BWK138
Color Finish Name:
Black
Length:
24 in
Material:
Hardwood, Tampico Fiber
Width:
2-1/2 in