3-1/5 in. (1000 Sheets per Roll, 96 Rolls per Case) 1-ply Toilet Tissue in White

You last purchased this on
 
Lagasse Sweet

3-1/5 in. (1000 Sheets per Roll, 96 Rolls per Case) 1-ply Toilet Tissue in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lagasse Sweet

3-1/5 in. (1000 Sheets per Roll, 96 Rolls per Case) 1-ply Toilet Tissue in White

  • Fast #
  • Part #GEN218
  • Item #7206934
  • Manufacturer Part #GEN 218
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Restrooms
Color Finish Category:
Whites
Color Finish Name:
White
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Length:
3-1/5 in
Material:
Paper
Package Quantity:
1000 Sheets per Roll, 96 Rolls per Case
Weight:
35 lb
Width:
4 in