54 x 15/16 in. Threaded Broom Handle

You last purchased this on
 
Lagasse Sweet

54 x 15/16 in. Threaded Broom Handle

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lagasse Sweet

54 x 15/16 in. Threaded Broom Handle

  • Fast #
  • Part #BWK121
  • Item #4441321
  • Manufacturer Part #BWK 121
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Bamboo is stronger than wood making the life of your broom last longer than conventional handles
  • Standard thread
  • Bamwood handles are manufactured from 65 percent bamboo and 35 percent reclaimed hardwood
  • Requires Certification

Specifications

Color Finish Name:
Natural
Diameter:
15/16 in
Handle Length (in):
54 in
Handle Material:
Hardwood
Length:
54 in
Material:
Lacquered Hardwood