DESCRIPTION

  • Adjustable thermostat
  • Highly efficient ECM technology
  • Includes power cord
  • Long-lasting, silent operation
  • Maintenance free without blockage
  • No shaft or seal
  • Resistant to scale build up
  • Single bearing design

Laing Thermotech Ultra Circulator Pump with Thermostat

LE1BCUNRN1W06

Height:

SPECIFICATIONS

End Connection 1
Union
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
3-1/2 in
Lead Law Compliant
Yes
Material
Brass
Trim Only
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS