115V Circulator Pump
115V Circulator Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Built-in Dry Run Protection is programmed into the software to eliminate motor and pump damage
- Runs quieter than traditional induction pumps
- Offers "Smart pump" technology that is programmable without requiring a separate controller
- No shaft or seal
- Captures 90% of the heat to be transferred into water versus being lost to the air in waste
Specifications
- AMP:
- 0.52
- Cord Length:
- 6 ft
- Depth:
- 3-49/50 in
- Discharge Pressure:
- 150
- Flow Rate:
- 4 gpm
- Height:
- 6-3/4 in
- Length:
- 6-4/5 in
- Maximum Temperature:
- 203
- Minimum Temperature:
- 50
- NSF Certified:
- Yes
- Product Type:
- Circulator Pump
- Volts:
- 115V
- Weight:
- 6.5 lb