DESCRIPTION

  • Comes with cord
  • Highly efficient ECM technology
  • Long-lasting, silent operation
  • Maintenance free without blockage
  • No shaft or seal
  • Resistant to scale build up
  • Saves 68% electricity compared to a standard circulating pump
  • Single bearing design
  • Standard feature Vario allows for stepless speed control that sets pump performance to individual system requirements
  • Variable motor control

Laing Thermotech Low Flow Circulator Pump with Cord Threaded

LLHB08100085

Volts:

SPECIFICATIONS

End Connection 1
Threaded
Fitting Size 1
1/2 in
Lead Law Compliant
Yes
Maximum Pressure
145 psi
Pump Body Material
Brass
Pump Motor Type
ECM
Size
1/2 in
Volts
120V
Watts
28

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS