DESCRIPTION

  • Adjustable speed
  • Highly efficient ECM technology
  • Includes power cord
  • Long-lasting, silent operation
  • Maintenance free without blockage
  • No shaft or seal
  • Resistant to scale build up
  • Single bearing design

Laing Thermotech Ultra Circular Pump with Line Cord

LE1BCUVNN1W06

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
End Connection 1
Union
Fitting Size 1
1/2 in
Flow Rate
4 gpm
Lead Law Compliant
Yes
Material
Brass
Size
1/2 in