3/4 in. x 260 ft. Plastic Tape in Yellow
3/4 in. x 260 ft. Plastic Tape in Yellow
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Length:
- 260 ft
- Material:
- Plastic
- Material Type:
- PTFE
- Product Type:
- PTFE Tape
- Size:
- 3/4 in x 260 ft
- Width:
- 3/4 in