DESCRIPTION

Lake City Industrial 3/4 in. PTFE Gas Tape in Yellow

LTTY34260

Length:

SPECIFICATIONS

Color Finish
Yellow
Length
260 ft
Material
Plastic
Material Type
PTFE
Width
3/4 in

Starting at
Call for Pricing
  • QUANTITY