1-1/2 in. Twist II Clean In-Line Water Filter
1-1/2 in. Twist II Clean In-Line Water Filter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- End Connection 1:
- NPT
- End Connections:
- NPT
- Filtering Material:
- No
- Flow Rate:
- 50 gpm
- NSF Certified:
- No
- Valve Size:
- 1-1/2 in