1 in. Filter

Part #L131355  |  Item #4503706  |  Manufacturer Part #131355

Call for Pricing EACH

Fitting Sizes:

1 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

Fitting Size 1: 1 in

Fitting Sizes: 1 in

NSF Certified: No

UL Listed: No