1 in. Sediment Water Filter
1 in. Sediment Water Filter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Residential, Commercial, Irrigation, Well Water
- Contaminant Removal:
- Sediment
- Filtering Material:
- Yes
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Flow Rate:
- 39 gpm
- Material:
- Plastic
- Material Type:
- Polypropylene
- Pressure - Maximum:
- 100 psi
- Weight:
- 2 lb