DESCRIPTION

Lakos Separators Twist II Clean™ 140 Mesh Twisted Clean Water Filter

LT2C140

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Collection
Twist II Clean™
Fitting Size 1
1 in
Lead Law Compliant
Yes
Maximum Pressure
100 psi
Size
1 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday