1 in. 140 Mesh Twisted Clean Water Filter
Twist II Clean™ 1 in. 140 Mesh Twisted Clean Water Filter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Specifications
- Collection:
- Twist II Clean™
- Filtering Material:
- Yes
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Flow Rate:
- 39 gpm
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Pressure - Maximum:
- 100 psi
- Weight:
- 2 lb