4 in. x 25 ft. 2-Sided Laminate Foil
4 in. x 25 ft. 2-Sided Laminate Foil
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 240-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- For venting bathroom fans and air movement
- For warm and cold air movement
- Easy to install
- Commercial or residential
- Flame resistant
Specifications
- Diameter:
- 4
- Length:
- 25
- Material:
- Aluminum
- UL Listed:
- Yes
- UPC:
- 039899004141