This product requires certification to purchase.

6 in. Louvered Air Intake Vent Brown

LAMBRO

6 in. Louvered Air Intake Vent Brown

  • Fast #
  • Part #L606B
  • Item #3616305
  • Manufacturer Part #606B
3.1 out of 5 Customer Rating
Brand image
LAMBRO

6 in. Louvered Air Intake Vent Brown

  • Fast #
  • Part #L606B
  • Item #3616305
  • Manufacturer Part #606B
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Brown Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 432
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Hood pipe diameter: 6"
  • Requires Certification
Dimensions & Measurements
Length
6 in
Width
6 in
Characteristics & Features
Color Finish Name
Brown
Material
Plastic
Warranty & Product Information
UPC
039899006060