DESCRIPTION

  • Commercial or residential
  • Easy to install
  • For venting appliances and bathroom fans
  • Includes damper and spring

Lambro Industries 10 in. Wall Cap with Damper Control Aluminum

L106R

Height:

SPECIFICATIONS

Height
3-1/4 in
Material
Aluminum
Width
10 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY