DESCRIPTION

  • Hood pipe diameter: 3"

Lambro Industries 3 in. Louvered Hood Face Only

L1475

Color Finish

 

SPECIFICATIONS

Color Finish
White
Diameter
3 in
Material
Plastic
Width
3 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY