DESCRIPTION

  • Commercial or residential
  • Easy to install
  • For venting bathroom fans
  • Hood pipe diameter: 3"
  • Includes standard tail piece
  • Plastic

Lambro Industries 3 in. Louvered Vent Hood With Tailpiece

L290

Color Finish

 

SPECIFICATIONS

Color Finish
White
Fits Pipe Size
3 in
Material
Plastic

Starting at
Call for Pricing
  • QUANTITY