DESCRIPTION

  • Hood pipe diameter: 3"

Lambro Industries 3 in. Reg Hood Aluminum

L543

Diameter:

SPECIFICATIONS

Diameter
3 in
Material
Aluminum

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY