DESCRIPTION

  • 4"
  • Commercial or residential
  • Easy to install
  • For venting clothes dryers and bathroom fans
  • Installed on eaves or soffits
  • Plastic

Lambro Industries 4 in. Plastic Under Eave Vent

L143

Color Finish

 

SPECIFICATIONS

Color Finish
White
Diameter
4 in
IsAcceptableImage
Material
Plastic

Starting at
Call for Pricing
  • QUANTITY