DESCRIPTION

  • Hood pipe diameter: 6"

Lambro Industries 6 in. Louvered Vent Hood

L361

Color Finish

 

SPECIFICATIONS

Color Finish
White
Fits Pipe Size
6 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY