DESCRIPTION

Lambro Industries 6 in. Wall Cap For Range

L3510

Color Finish

 

SPECIFICATIONS

Color Finish
White
Diameter
6 in
Material
Plastic

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY