DESCRIPTION

Lambro Industries 8 in. Laminate Duct with 2-Plastic Clamp

L418

Diameter:

SPECIFICATIONS

Diameter
3/4 in
Length
8 ft
Material
Aluminum

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY