DESCRIPTION

  • 4"
  • Commercial or residential
  • Easy to install
  • For venting appliances and bathroom fans
  • Includes 3" and 4" collars for connecting duct
  • Plastic

Lambro Industries Plastic Roof Cap Black

L3540

Diameter:

SPECIFICATIONS

Color Finish
Black
Diameter
4 in
Material
Plastic

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY